CSB - FRAMING
- Mfr # CMAS265018
- Zoro # G023523262
product price:Â
$
11.49
/ea
Sold in multiples of 5 for
$57.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tooth Grind
CSB
Application
Framing
Product Type
Circular Saw Blade
Tip Material
Carbide
Speed - Maximum
7,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAS265018
- Zoro #
- G023523262
- UPC #
- 0885911657402
- Country of Origin
- Viet Nam
Dimensions
- Overall Diameter
- 6 1/2 in
- Arbor Size
- 5/8 in
Details
- Tooth Grind
- CSB
- Application
- Framing
- Product Type
- Circular Saw Blade
- Item
- Circular Saw Blade
- Tip Material
- Carbide
- Speed - Maximum
- 7,000 RPM
- Number of Teeth
- 18
- Diamond Knockout
- Diamond Knockout Not Included
- For Workpiece Material
- Wood
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 18, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width Not Applicable, Tip Material Carbide, Tooth Grind CSB, Application Framing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.