Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill-Driver Kit, 0.5 in, 2000 RPM

  • Mfr # CMCD725D2

  • Zoro # G915754774


original price: $159.99
16% off
new price: $133.35
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
Charger, V20 2Ah Batteries
Battery Capacity
2.0Ah
Tool Weight
6.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCD725D2
Zoro #
G915754774
UPC #
0885911964715
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Height
8 3/4 in
Overall Length
8 3/4 in
Overall Width
6 1/8 in

Details

Item
Drill-Driver Kit
Voltage
20 V DC
Includes
Charger, V20 2Ah Batteries
Battery Capacity
2.0Ah
Tool Weight
6.6 lb
Chuck Type
Keyless
Battery Type
Tabbed
Charger Manufacturing Model Number
CMCB100, CMCB101, CMCB102, CMCB104, CMCB1104, CMCB124
Number of Batteries Included
2
Speed - Minimum
0 RPM
Motor Type
Brushless
Tool Series
20V MAX*
Power Source
Cordless
Clutch Settings
Adjustable Torque
Speed Control
Variable
Product Type
General Purpose
Battery Manufacturing Model Number
CMCD700
Reversible
Reversible
Number of Speed Settings
2
Number of Chargers Included
2
Speed - Maximum
2,000 RPM
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Switch Type
Trigger
Battery Platform
20V MAX*
Built-In Light Type
Individual Light(s)

Description

Drill/Driver Kit W Batteries and Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.