Zoro Homepage

Drill/Driver Kit, 1/2 in, 20V DC

  • Mfr # CMCD700C1

  • Zoro # G205261890


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
Double Sided Bit
Brushless Motor
No
Battery Capacity
(1) 1.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCD700C1
Zoro #
G205261890
UPC #
885911548694
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Height
10 3/4 in
Overall Width
3 7/8 in
Overall Length
11 7/8 in

Details

Item
Drill/Driver Kit
Voltage
20 V DC
Includes
Double Sided Bit
Brushless Motor
No
Battery Capacity
(1) 1.5 Ah
Tool Weight
5.3 lb
Number of Speed Settings
2
Power Source
Cordless
Throttle Type
Trigger
Number of Batteries Included
1
Charger Included
Yes
Battery Model Number
Mfr. No. CMCB201, Mfr. No. CMCB2011
Jobsite Light Included
Yes
Minimum Speed
0 RPM
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Battery Series
20V MAX*
Drill Chuck Type
Keyless
Number of Chargers Included
0
Includes Battery
Battery Included
Speed - Maximum
1,500 RPM
Speed - Minimum
0 RPM
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Power - Maximum
280UWO
Motor Type
Brushed
Battery Manufacturing Model Number
CMCB201, CMCB2011

Description

Drill/Driver Kit, Voltage 20 V DC, Battery Capacity (1) 1.5 Ah, Brushless Motor No, Chuck Size 1/2 in, Tool Weight 5.3 lb, Includes Double Sided Bit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.