Shop CRAFTSMAN

Dual Air Chuck

  • Mfr # CMXZTSG1020NB
  • Zoro # G404994940

product price: 
$
6.64
/ea
Sold in multiples of 3 for $19.92
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMXZTSG1020NB
Zoro #
G404994940
UPC #
879686006688
Country of Origin
China

Description

The CRAFTSMAN Dual Air Chuck is designed to make tire inflation easy and efficient. With its dual-use angled head, this air chuck allows you to inflate tires from both sides, making it convenient for reaching various valve positions. The built-in shut-off valve automatically stops airflow when not in use, ensuring no wasted air. Compatible with 1/4-in female NPT threads, this chuck is easy to connect to standard air hoses and compressors (quick-connect plug not included). The extended chuck design allows for easy access to hard-to-reach tire valves, especially on larger vehicles like tractors, trucks, and buses. Durable and versatile, this air chuck is a reliable addition to any garage or workshop.


  • •The angled head design allows inflation from both sides, improving ease of use for different tire valve positions
  • •The integrated shut-off valve automatically stops air flow when not in use, ensuring efficient air usage
  • •Equipped with 1/4-in female NPT threads, compatible with most air hoses and compressors (quick-connect plug not included)
  • •Perfect for inflating car, truck, bike tires, and other large vehicles such as tractors and buses
  • •The extended air chuck allows access to hard-to-reach tire valves, making it ideal for larger vehicles and deeper-set valve stems
  • •Easily connects to standard air hoses, providing a secure and leak-free inflation process
  • •Suitable for use on a wide range of vehicles, including cars, trucks, RVs, and buses
  • •Lightweight and compact design for easy storage and transportation, ideal for on-the-go tire inflation needs
  • •Built with high-quality materials for long-lasting performance in both professional and DIY settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.