Shop MYTEE PRODUCTS
See all product information
Create Account
Truck Tire Inflation Kit 3/8in ID w/Air Chuck & Glad-hand, 10PK
- Mfr # MP-TTIKx10
- Zoro # G816502382
product price:
$
319.99
/pk of 10, $32.00/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-TTIKx10
- Zoro #
- G816502382
- UPC #
- 840223642058
- Country of Origin
- China
Details
- Material
- Rubber
- Color
- Orange
Description
Pack Size: 10 Pack The tire Inflation kit is High Quality and Extremely Durable, yet Flexible to use in all climates and seasons. Comes with a 3/8 in x 50ft Hose, Glad Hand Attachment, and 30° Dual Air Chuck. 300 lbs per Square Inch - Maximum Working Pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.