Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Circular Saw (13A), 7-1/4".

  • Mfr # CMES500

  • Zoro # G805340490


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
7 1/4 in Stainless Steel Blade, Hex Wrench
Blade Side
Right
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMES500
Zoro #
G805340490
UPC #
885911548991
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Tool Length
13 13/16 in
Overall Length
13 13/16 in
Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
120 V AC
Includes
7 1/4 in Stainless Steel Blade, Hex Wrench
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 45 Degrees Right
Tool Weight
9.35 lb
Bevel Stops
45 Degrees
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Current
13 A
Drive Type
Direct Drive
Max. Blade Speed
5,300 RPM
Bevel Angle - Maximum
45 Degrees
For Workpiece Material
Wood
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
5,300 RPM

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Tool Length 13 13/16 in, Tool Weight 9.35 lb, Current 13 A, Voltage 120 V AC, Includes 7 1/4 in Stainless Steel Blade, Hex Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.