ExoShield 5/8 in. D X 50 ft. L Heavy Duty Industrial Grade Garden Hose

  • Mfr # CMXMHBB16549

  • Zoro # G115500089


product price:  $53.29
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
Industrial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXMHBB16549
Zoro #
G115500089
UPC #
718455000161
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Item
Heavy Duty Garden Hose
Kink Resistant
Yes
Features
Industrial Use

Description

The Craftsman ExoShield 50 ft. heavy-duty fabric hose is lightweight, industrial-grade, and features innovative technologies to provide the best watering experience yet. The unique ExoShield Technology protects the inner hose integrity throughout a lifetime of watering. This hose is great for all your industrial, agricultural, and irrigation needs.Brand Name: CraftsmanSub Brand: ExoShieldDiameter: 5/8 in.Length: 50 ft.Duty Rating: Heavy DutyGrade: Industrial GradeExpandable: NoProduct Type: Garden HoseColor: Red,BlackMaterial: FabricFitting Coupling Material: AluminumHose Length Range: 26-50 ft.Burst Pressure: 600 psiSafe for Drinking Water: NoKink Resistant: YesHot Water Use: NoUV Resistant: YesCrush Resistant Couplings: YesReel Included: NoNozzle Included: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.