Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish

  • Mfr # CMMT99273

  • Zoro # G504104850


product price: $35.99
/ea

Key Features

Drive Size
3/4"
Finish
Full Polish
Includes
3/4-in. Drive 8-in. Extension Bar {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT99273
Zoro #
G504104850
UPC #
885911589932
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Extension, 3/4" Drive 8" Extension Bar
Finish
Full Polish
Includes
3/4-in. Drive 8-in. Extension Bar {{1}}

Description

Extension, 3/4 In. Drive 8 In. Extension Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.