Shop CRAFTSMAN
See all product information
Create Account
Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome
- Mfr # CMMT43537
- Zoro # G604078921
product price:Â
$
7.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
Fractional & Metric
Includes
3/8-in. Drive 1-1/2-in. Extension Bar {{1}}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT43537
- Zoro #
- G604078921
- UPC #
- 885911588072
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
Details
- Item
- Extension, 3/8" Drive 1-1/2" Extension B
- Finish
- Full Polish Chrome
- SAE or Metric
- Fractional & Metric
- Includes
- 3/8-in. Drive 1-1/2-in. Extension Bar {{1}}
Description
Extension, 3/8 In. Drive 1-1/2 In. Extension B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.