Socket Extension 3/8" Dr, 5 5/32 in L, Full Polish
Mfr # CMMT44264
Zoro # G504104867
product price: $9.89
/eaKey Features
Drive Size
3/8"
Overall Length
5 5/32 in
Finish
Full Polish
Includes
3/8-in. Drive 3-in. Extension Bar {{1}}
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT44264
Zoro #
G504104867
UPC #
885911588003
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
5 5/32 in
Input Drive Size
3/8 in
Details
Item
Socket Extension
Finish
Full Polish
Includes
3/8-in. Drive 3-in. Extension Bar {{1}}
Standards
ASME
Socket Extension Type
Flex
Socket Extension Style
Standard
Description
Socket Extension, Input Drive Size 3/8 in, Overall Length 5 5/32 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.