Shop CRAFTSMAN
See all product information
Create Account
FASTENING / SETS
- Mfr # CMAFHLD-3
- Zoro # G023524597
product price:Â
$
10.49
/ea
Sold in multiples of 3 for
$31.47
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
1/4 in
For Tool Type
Impact
Includes
3 in and 6 in Bit Holders, 3.1 in Drive Guide
Overall Length
7 13/16 in
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAFHLD-3
- Zoro #
- G023524597
- UPC #
- 0885911743433
- Country of Origin
- Viet Nam
Dimensions
- Shank Size
- 1/4 in
- Overall Length
- 7 13/16 in
- Wire Rope Length
- 7 13/16 in
- Length
- 7 13/16 in
Details
- For Tool Type
- Impact
- Item
- Bit Holder Set
- Includes
- 3 in and 6 in Bit Holders, 3.1 in Drive Guide
- Shank Shape
- Hex
- Magnetized Tip
- Magnetic
- Number of Pieces
- 3
- Compatible Product Type
- Bit Tip, Screw
- Impact Rated
- Impact Rated
- Material
- High Speed Steel
- Product Type
- Bit Tip Holder Set
- Bit Retainer Type
- Magnetic
- Shell Material
- High Speed Steel
Description
Bit Holder Set, Bit Retainer Type Magnetic, Impact Rated Impact Rated, Number of Pieces 3, Includes 3 in and 6 in Bit Holders, 3.1 in Drive Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.