Flexible Head Combination Wrench Set, Polished Chrome
Mfr # CMMT87010
Zoro # G203927385
product price: $77.48
/ea
Free Shipping & Returns
Key Features
Head Style
Flexible Head
Finish
Polished Chrome
Measurement Type
SAE
Corrosion Resistant
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT87010
Zoro #
G203927385
UPC #
885911705325
Country of Origin
Taiwan, Province of China
Dimensions
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Details
Item
Combination Wrench Set
Head Style
Flexible Head
Finish
Polished Chrome
Measurement Type
SAE
Corrosion Resistant
Yes
Material
Steel
Number of Points
12
Weight
1.95 lb
Reversing
Yes
Includes
Includes Wrench Sizes: 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 3/4 in.) {{1}}
Number of Pieces
7
Ratcheting
Yes
Wrench Product Grouping
Wrench Sets
Head Type
Flexible
Head Offset Angle
180 Degrees
Box End Type
12-Point Box End
Number of Tools
7
Description
Combination Wrench Set, Steel, Chrome, Number of Tools 7, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 180 Degrees , Flexible, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.