
Flexible Head V-Series XXL Met Ratchet Flex Head Doubl, Polished Chrome (Discontinued)
- Mfr # CMMT87410V
- Zoro # G404104486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT87410V
Zoro #
G404104486
UPC #
885911727778
Country of Origin
Taiwan, Province of China
Details
Item
V-Series XXL Met Ratchet Flex Head Doubl
Head Style
Flexible Head
Finish
Polished Chrome
Includes
I-Beam Extra Long Double Box Flex Ratcheting Wrench Sizes: 10 11 12 13 14 17 19mm
Material
Steel
Number of Pieces
7
Measurement Type
Metric
Number of Points
6
Description
V-Series XXL Met Ratchet Flex Head Doubl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.