Zoro Homepage

Framing/Ripping Saw Blade, 10" 24T

  • Mfr # CMAS21024

  • Zoro # G603927190


product price: $16.35
/ea

Key Features

Diameter
10 in or 254 mm
Number of Teeth
24
Application
Fast Ripping
Arbor Hole Size
16 mm
Kerf
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAS21024
Zoro #
G603927190
UPC #
885911565332
Country of Origin
Thailand

Dimensions

Diameter
10 in or 254 mm
Arbor Hole Size
16 mm
Plate Thickness
0.07
Arbor Size
3/8"

Details

Item
Framing/Ripping Saw Blade,10" 24T
Number of Teeth
24
Application
Fast Ripping
Kerf
0.1
Includes
10-in. 24T Framing/Ripping Saw Blade (1)
Hook Angle
7

Description

Framing/Ripping Saw Blade,10 In. 24T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.