Zoro Homepage

Generator Cover

  • Mfr # CMXGZAA52002801

  • Zoro # G906382887


product price: $28.39
/ea

Key Features

For Use With
Generator
Max. Wire Size
24"W x 29"D x 26"H
Width
24
Height
26
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAA52002801
Zoro #
G906382887
UPC #
-
Country of Origin
China

Dimensions

Max. Wire Size
24"W x 29"D x 26"H
Width
24
Height
26
Min. Length
29

Details

Item
Generator Cover
For Use With
Generator
Material
100% Polyester
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.