This item is Discontinued.

Craftsman 2000 Top Chest, 4 Drawer, Red, Steel, 26 in W x 18 in D x 28 in H CMST22641RB

2000 Top Chest, 4 Drawer, Red, Steel, 26 in W x 18 in D x 28 in H (Discontinued)

  • Mfr # CMST22641RB
  • Zoro # G8344405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST22641RB
Zoro #
G8344405
UPC #
721615314343
Country of Origin
United States

Dimensions

Width
26 in
Depth
18 in
Height
28 in
Depth of Cabinet
18 in
Overall Depth
16 in
Width of Cabinet
26 in
Overall Width
26 in
Height of Cabinet
28 in
Overall Height
24 1/2 in
Top Compartment Height
9 3/4 in
Width Range
Less than 30 in Wide
Dimensions
26 in W x 16 in D x 24 1/2 in H
Overall Dimensions
26 in W x 16 in D x 24 1/2 in H

Details

Item
Top Chest
Number of Drawers
4
Color
Red
Material
Steel
Includes
Tool Chest, Top Mat for the Tool Chest Surface
Features
Large Charging Area Under the Lid Includes an Integrated Power Strip with Six Outlets and Two USB Ports
Locking Points
1 Point
Series
2000
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Heavy Duty
Cabinet Color
Black/Red
Gauge
18/20
Material - Cabinets
Steel
Number of Cabinet Shelves
0
Cabinet Handle Style
Recessed
Number of Doors
0
Assembled/Unassembled
Assembled
Method of Construction
Welded
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Mobile/Stationary
Stationary
Cabinet Door Type
Lift-Up
Cabinet Style
Drawer
No. of Drawers
4
Drawer Color
Black
Locking System
Keyed
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Slide Type
Ball Bearing
Body Color
Red
Style
Top Chest
Body Material
Steel
Includes Drawer Liners
No
Drawer Finish
Gloss
Total Storage Capacity
6,582 cu in
Number of Keys Included
2
Body Gauge
18 ga
Drawer Material
Steel
Finish/Color
Gloss Red
Total Load Capacity
1,500 lb
Duty Rating
Light Duty
Largest Maximum Drawer Load Capacity
100 lb
Drawer Range
1 to 5
Body Finish
Gloss
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Gauge
20 ga
Drawer Slide Features
Soft-Close
Body Finish/Color
Gloss Red

Description

Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 20 ga, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Soft-Close, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Large Charging Area Under the Lid Includes an Integrated Power Strip with Six Outlets and Two USB Ports, Body Finish/Color Gloss Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.