Zoro Homepage

Grill & Ash Vac Drum Filter, fits 5 Gallon Ash Vac

  • Mfr # CMXZVBE38810

  • Zoro # G915446396


product price: $28.59
/ea

Key Features

Length
30 in
Height
9.75 in
Width
16.75 in
Application
Cool/Dry Ash Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXZVBE38810
Zoro #
G915446396
UPC #
648846007748
Country of Origin
Canada

Dimensions

Length
30 in
Height
9.75 in
Width
16.75 in

Details

Application
Cool/Dry Ash Cleaning

Description

The CRAFTSMAN Ash Vac Drum Filter prevents cold, dry ash and debris from escaping the drum for easy cleanup. The combination of the Ash Vac Drum Filter and the HEPA Media Filter CMXZVBE38740; sold separately provide two levels of filtration where the HEPA Media Filter captures fine dust and debris, while the Ash Vac Drum Filter prevents that debris from escaping into the air. The Craftsman Ash Vac Drum Filter only fits the CRAFTSMAN Grill & Ash Vac CMXEVBE17050; sold separately and must be used with the HEPA Media Filter. The black lip of the Ash Vac Drum Filter creates a suction seal, containing debris within the drum. With this dual filtration, you can continue to keep your grills, pizza ovens, indoor and outdoor fireplaces, and other spaces clean of cold, dry ash and debris. Do not use the Ash Vac Drum Filter or the Ash Vac for wet pickups. The Ash Vac Drum Filter is washable and reusable, just air-dry the drum filter as needed. If you notice any rips or tears in the Ash Vac Drum Filter, do not use it and replace it immediately.


  • • FITS: CRAFTSMAN 5 Gallon Grill & Ash Vacuum (CMXEVBE17050; sold separately)
  • • DESIGNED FOR COLD, DRY PICKUP ONLY: Ash Vac Drum Filter is designed to be used with the CRAFTSMAN Grill & Ash Vac to pick up cold, dry ash only
  • • 2-LAYER FILTRATION SYSTEM: Drum Filter must be used inside the CRAFTSMAN Ash Vac, along with the CRAFTSMAN HEPA Media Filter (CMXZVBE38740)
  • • EASY INSTALLATION: Secure the lip of the Ash Vac Drum Filter to the inside of the Grill & Ash Vac by pressing down on the lip of the filter. This prevents cold, dry ash from escaping into the air.
  • • WARNING: Do not use with a general purpose filter (CMXZVBE38741). Do not use with torn filters. Dry debris ingested by the impeller may damage the motor or be exhausted into the air. Dry filter must be used within the Ash Vac Drum Filter. Do not operate without both filters installed.
  • • COMPATIBLE VAC: CMXEVBE17050 CRAFTSMAN Grill & Ash Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.