Zoro Homepage

Hammer Drill, 7A 1/2

  • Mfr # CMED741

  • Zoro # G303927179


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Includes
CMED741 Hammer Drill (1), Chuck Key and Key Holder (1), Side Handle (1)
Type
Corded
Chuck Size
1/2"
Voltage
120V AC
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMED741
Zoro #
G303927179
UPC #
885911548953
Country of Origin
China

Dimensions

Chuck Size
1/2"
Tool Length
12 2/5 in
Cord Length
150 ft
Overall Height
9 2/5 in
Overall Width
3 3/10 in

Details

Item
Hammer Drill
Includes
CMED741 Hammer Drill (1), Chuck Key and Key Holder (1), Side Handle (1)
Type
Corded
Voltage
120V AC
Reversible
Yes
Tool Weight
5.3 lb
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Drill Chuck Type
Keyed
Amps
7
Blows per Minute
52,700
Lock-On Trigger
Yes
Current
7 A
Chuck Style
Keyed
Number of Speed Settings
1
Maximum Tool Speed
3,100 RPM
Drilling Capacity in Concrete
5/8 in
Kit Contents
Chuck Key and Key Holder, Side Handle
Modes of Operation
Hammer Only
Drilling Capacity in Wood
1 1/4 in
Drilling Capacity in Steel
1/2 in
Power Source
Corded
Maximum Blows per Minute
52,700 bpm

Description

Hammer Drill, Chuck Size 1/2 in, Number of Speed Settings 1, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 1/4 in, Maximum Working Torque Not Applicable, Blows per Minute 52,700, Maximum Blows per Minute 52,700 bpm, Minimum Blows per Minute Not Applicable, Current 7 A, Chuck Style Keyed, Voltage 120V AC, Cord Length 150 ft, Drill Chuck Type Keyed, Drilling Capacity in Steel 1/2 in, Kit Contents Chuck Key and Key Holder, Side Handle, Lock-On Trigger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.