Hand Planner
- Mfr # CMCW350B
- Zoro # G322824572
product price:Â
$
228.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Planer Depth of Cut
1/16 in
Power Source
Cordless
Maximum Speed
15,000 RPM
Dust Collection
Bag Included
Overall Length
12 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCW350B
- Zoro #
- G322824572
- UPC #
- 0198706013148
- Country of Origin
- China
Dimensions
- Maximum Planer Depth of Cut
- 1/16 in
- Overall Length
- 12 1/4 in
- Overall Width
- 7 1/4 in
- Number of Depth Settings
- 20
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
- Fits Chest Size
- Dual Chip Exhaust Port, Large Dust Port Diameter
Description
Planer, Power Source Cordless, Battery Platform V20*, Voltage 20 V, Blade Width Not Applicable, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 20, Maximum Speed 15,000 RPM, Motor Type Brushless, Blade Material Tungsten Carbide Tipped, Cordless Tool Kit Contents CMCW350 V20* BRUSHLESS RP 3-1/4 in. Handheld Planer (Tool Only)Edge GuideDust BagWrenchVacuum Adapter, Battery Capacity 4.0 Ah, Number of Batteries Included 0, Battery Included / Bare Tool Bare Tool, Tool Weight 6.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.