HAND SOCKETS AND DRIVERS
- Mfr # CMMT12004LZ
- Zoro # G423522551
product price:Â
$
30.39
/ea
Sold in multiples of 4 for
$121.56
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Type
Case
Standards
ASME
Impact Rated Status
Not Impact Rated
Includes Drive Tools
Drive Tools Included
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT12004LZ
- Zoro #
- G423522551
- UPC #
- 0885911586559
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 8 29/32 in
- Wire Rope Length
- 8 29/32 in
- Length
- 8 29/32 in
Details
- Container Type
- Case
- Standards
- ASME
- Impact Rated Status
- Not Impact Rated
- Includes Drive Tools
- Drive Tools Included
- Material
- Steel
- Finish
- Full Polish Chrome
- Socket Shape
- 6-Point
- Item
- Hand Sockets and Drivers
- Includes Ratchets
- Ratchets Included
- Number of Ratchets
- 1
- Head Type
- Standard
- Measurement Type
- Metric, SAE
- Number of Bits
- 18
- Number of Pieces
- 26
- Number of Geared Teeth
- 72
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Drive Size 1/2 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.