Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT17520
- Zoro # G423524968
product price:Â
$
7.19
/ea
Sold in multiples of 25 for
$179.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME
Drive Size
1/4 in
Finish
Chrome
Product Type
Hex Bit Socket
Overall Length
7 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT17520
- Zoro #
- G423524968
- UPC #
- 0885911586689
- Country of Origin
- Taiwan, Province of China
- Standards
- ASME
- Finish
- Chrome
- Item
- Hand Sockets and Drivers
- Product Type
- Hex Bit Socket
- Material
- Steel
- Measurement Type
- Metric
- Drive Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 7 1/16 in
- Socket Size
- 5 mm
- Wire Rope Length
- 7 1/16 in
- Length
- 7 1/16 in
Description
Hand Sockets and Drivers, Socket Size 5 mm, Not Applicable, Steel, Chrome, Not Applicable, Drive Size 1/4 in, Metric, Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.