HAND SOCKETS AND DRIVERS
- Mfr # CMMT17901
- Zoro # G323524068
product price:Â
$
481.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
14 in
Number of Deep Sockets
37
Impact Rated Status
Impact Rated
Includes Drive Tools
Drive Tools Included
Measurement Type
Metric, SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT17901
- Zoro #
- G323524068
- UPC #
- 0885911784474
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 14 in
- Deep Socket Style/Size
- Deep Socket Sizes
- 1/4 in, 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 25 mm, 1 in, 1 1/16 in, 27 mm
- Standard Socket Style/Size
- 1/2 in, 11/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in, Standard 3/8 in
- Drive Size
- 1/2 in, 3/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Number of Deep Sockets
- 37
- Impact Rated Status
- Impact Rated
- Includes Drive Tools
- Drive Tools Included
- Measurement Type
- Metric, SAE
- Includes Socket Bits
- Socket Bits Included
- Drive Type
- Impact
- Standards
- ASME
- Socket Shape
- 6-Point
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Steel
- Item
- Hand Sockets and Drivers
- Number of Pieces
- 130
- Includes Deep Sockets
- Deep Sockets Included
- Finish
- Black Oxide
- Head Type
- Standard
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Style/Size 1/2 in, 11/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in, Standard 3/8 in, Deep Socket Count/Style (12) 6-Point SAE, (16) 6-Point Metric, (9) 6-Point SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.