Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT42685
- Zoro # G223522744
product price:Â
$
7.25
/ea
Sold in multiples of 24 for
$174.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Chrome
Product Type
Bit Socket
Drive Size
1/4 in
Measurement Type
Torx
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT42685
- Zoro #
- G223522744
- UPC #
- 0885911586597
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Socket Size
- T10
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Item
- Hand Sockets and Drivers
- Finish
- Chrome
- Product Type
- Bit Socket
- Measurement Type
- Torx
- Material
- Steel
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size T10, Steel, Chrome, Drive Size 1/4 in, Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.