Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT43316
- Zoro # G123525227
product price:Â
$
6.15
/ea
Sold in multiples of 40 for
$246.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Hand
Product Type
Socket and Driver
Number of Points
12
Measurement Type
SAE
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT43316
- Zoro #
- G123525227
- UPC #
- 0885911641111
- Country of Origin
- Taiwan, Province of China
- Drive Type
- Hand
- Product Type
- Socket and Driver
- Item
- Hand Sockets and Drivers
- Number of Points
- 12
- Measurement Type
- SAE
- Material
- Steel
- Finish
- Chrome
- Socket Shape
- 12-Point
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
Description
Hand Sockets and Drivers, Socket Size Not Applicable, 12-Point, Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.