Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT44307
- Zoro # G323522507
product price:Â
$
7.29
/ea
Sold in multiples of 80 for
$583.20
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
Metric
Impact Rated Status
Not Impact Rated
Drive Size
3/8 in
Finish
Chrome
Socket Shape
12-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT44307
- Zoro #
- G323522507
- UPC #
- 0885911641234
- Country of Origin
- Taiwan, Province of China
- Measurement Type
- Metric
- Item
- Hand Sockets and Drivers
- Impact Rated Status
- Not Impact Rated
- Finish
- Chrome
- Socket Shape
- 12-Point
- Product Type
- Socket
- Material
- Steel
- Number of Points
- 12
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 15/16 in
- Socket Size
- 17 mm
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
- Socket Depth
- Standard
Description
Hand Sockets and Drivers, Socket Size 17 mm, 12-Point, Steel, Chrome, Standard, Drive Size 3/8 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.