Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT45931
- Zoro # G423524470
product price:Â
$
4.89
/ea
Sold in multiples of 24 for
$117.36
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Socket and Driver
Drive Type
Hand
Drive Size
1/2 in
Measurement Type
Metric
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT45931
- Zoro #
- G423524470
- UPC #
- 0885911640596
- Country of Origin
- Taiwan, Province of China
- Product Type
- Socket and Driver
- Drive Type
- Hand
- Item
- Hand Sockets and Drivers
- Measurement Type
- Metric
- Number of Points
- 6
- Finish
- Chrome
- Material
- Steel
- Socket Shape
- 6-Point
- Traction Material
- Steel
Dimensions
- Socket Size
- 19 mm
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
Hand Sockets and Drivers, Socket Size 19 mm, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.