HAND SOCKETS AND DRIVERS
- Mfr # CMMT99080L
- Zoro # G423523817
product price:Â
$
120.99
/ea
Sold in multiples of 3 for
$362.97
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Socket Shape
6-Point
Measurement Type
Metric, SAE
Overall Length
17 in
Includes Ratchets
Ratchets Included
Includes Drive Tools
Drive Tools Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT99080L
- Zoro #
- G423523817
- UPC #
- 0885911882279
- Country of Origin
- Taiwan, Province of China
- Item
- Hand Sockets and Drivers
- Socket Shape
- 6-Point
- Measurement Type
- Metric, SAE
- Includes Ratchets
- Ratchets Included
- Includes Drive Tools
- Drive Tools Included
- Number of Bits
- 35
- Standards
- ASME
- Material
- Steel
- Number of Pieces
- 80
- Head Type
- Standard
- Series
- OVERDRIVE(TM)
- Container Type
- Case
- Number of Ratchets
- 2
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 17 in
- Drive Size
- 1/4 in, 3/8 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Hand Sockets and Drivers, Drive Size 1/4 in, 3/8 in, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.