Zoro Homepage

Handheld Planer, 6A

  • Mfr # CMEW300

  • Zoro # G203866745


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Includes
CMEW300 6 Amp Hand Planer (1), Carbide Cutting Blades {{2}}, Wrench (1), Dust Bag (1), Edge Guide (1), Kit Bag (1)
Power Source
Corded
No Load RPM
16500
Amps
6
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEW300
Zoro #
G203866745
UPC #
885911603706
Country of Origin
United States

Dimensions

Overall Length
14 3/8 in
Depth of Cut (In.)
.0781"
Overall Width
7 1/8 in
Maximum Planer Depth of Cut
1/16 in
Number of Depth Settings
10
Maximum Material Width
12 1/2 in

Details

Item
Corded Hand Planer
Includes
CMEW300 6 Amp Hand Planer (1), Carbide Cutting Blades {{2}}, Wrench (1), Dust Bag (1), Edge Guide (1), Kit Bag (1)
Power Source
Corded
No Load RPM
16500
Amps
6
Voltage
120V AC
Material
Cast Aluminum
Cuts Per Minute
34000
Number of Blades
2
Kit Contents
(2) Carbide Cutting Blades, Dust Bag, Kit Bag, Wrench
Dust Ejection
Double-Sided
Tool Weight
7.6 lb
Dust Collection
Bag Included
Maximum Speed
16,500 RPM
Current
6 A
Blade Material
Carbide Steel
Planer Type
Flat

Description

Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 6 A, Maximum Material Width 12 1/2 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 10, Maximum Speed 16,500 RPM, Blade Material Carbide Steel, Dust Ejection Double-Sided, Dust Collection Bag Included, Kit Contents (2) Carbide Cutting Blades, Dust Bag, Kit Bag, Wrench, Tool Weight 7.6 lb, Material Cast Aluminum, Number of Blades 2, Overall Length 14 3/8 in, Overall Width 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.