Zoro Homepage

Heat Gun, Corded Powered, 120V, Pistol Handle

  • Mfr # CMEE531

  • Zoro # G403876292


product price: $69.00
/ea

Key Features

Power Source
Corded
Voltage
120V
Temperature Range
1500
Heat Gun Handle Style
Pistol
Heat Control Switch
Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEE531
Zoro #
G403876292
UPC #
885911647649
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
40 1/4 in
Cord Length
6 ft

Description

Heat Gun, Heat Gun Handle Style Pistol, Surface Temperature Control Yes, Voltage 120V, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,200 Degrees F, LCD Display No, Current 12.5 A, Kit Contents (1) Bare Tool, Tool Brand Craftsman(R), Air Volume Not Applicable, Nozzle Outside Diameter Not Applicable, Brushless Motor No, Shrink Wrap Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.