This item is Discontinued.

Craftsman Heavy Use Intermediate Chest, 3 Drawer, Black, Steel, 26-1/2" W x 12" D x 12-1/4" H 9-61807

Heavy Use Intermediate Chest, 3 Drawer, Black, Steel, 26-1/2" W x 12" D x 12-1/4" H (Discontinued)

  • Mfr # 9-61807
  • Zoro # G3286342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-61807
Zoro #
G3286342
UPC #
-
Country of Origin
United States

Dimensions

Width
26-1/2"
Depth
12"
Height
12-1/4"

Details

Item
Intermediate Chest
Number of Drawers
3
Color
Black
Material
Steel
Includes
Lock and Keys
Storage Capacity
1968 cu. in.
Drawer Capacity
50 lb.
Drawer Slides
Ball Bearing
Locking System
Internal Keyed Lock
Gauge
18 to 24
Series
Heavy Use
Number of Handles
2
Configuration
22-3/8"W Center Bank: (1) 1-3/4D x 2"H,(2) 1-3/4D x 3-1/8"H
Load Rating
600 lb.
Finish
Gloss

Description

Intermediate Chest, Includes Lock and Keys, Locking System Internal Keyed Lock, Number of Drawers 3, Number of Handles 2, Series Heavy Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.