This item is Discontinued.

Craftsman Heavy Use Intermediate Chest, 3 Drawer, Red/Black, Steel, 26-1/2" W x 12" D x 12-1/4" H 9-62022

Heavy Use Intermediate Chest, 3 Drawer, Red/Black, Steel, 26-1/2" W x 12" D x 12-1/4" H (Discontinued)

  • Mfr # 9-62022
  • Zoro # G1374091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-62022
Zoro #
G1374091
UPC #
721615179232
Country of Origin
United States

Dimensions

Width
26-1/2"
Depth
12"
Height
12-1/4"

Details

Item
Intermediate Chest
Number of Drawers
3
Color
Red/Black
Material
Steel
Features
Full-Extension, Full-Width, Aluminum Drawer Pulls
Storage Capacity
1968 cu. in.
Series
Heavy Use
Load Rating
150 lb.
Gauge
20 to 24
Drawer Slides
Ball Bearing
Configuration
(1) 22-3/8" W x 1-3/4" D x 2" H, (2) 22-3/8" W x 1-3/4" D x 3" H
Drawer Capacity
50 lb.
Tool Storage Type Included
Middle Tool Chest
Locking System
Keyed Internal
Finish
High Gloss
Number of Handles
2
For Use With
Mfr. No. 9-622, 9-6221

Description

Intermediate Chest, Features Full-Extension, Full-Width, Aluminum Drawer Pulls, Locking System Keyed Internal, Number of Drawers 3, Number of Handles 2, Series Heavy Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.