Shop CRAFTSMAN
See all product information
Create Account
HEXAGONAL KEYS
- Mfr # CMHT26013
- Zoro # G223522737
product price:Â
$
21.49
/ea
Sold in multiples of 6 for
$128.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Length Family
Standard
Driver Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT26013
- Zoro #
- G223522737
- UPC #
- 0885911650038
- Country of Origin
- Viet Nam
- End Shape
- Hex
- Number of Pieces
- 13
- Item
- Hex Key Set
- Measurement Type
- SAE
- Driver Material
- Alloy Steel
- Includes
- 0.05 in Hex Key, 1/16 in Hex Key, 1/4 in Hex Key, 1/8 in Hex Key, 3/16 in Hex Key, 3/32 in Hex Key, 3/8 in Hex Key, 5/16 in Hex Key, 5/32 in Hex Key, 5/64 in Hex Key, 7/32 in Hex Key, 7/64 in Hex Key, 9/64 in Hex Key
- Material
- Alloy Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Color
- Black
- Finish
- Black Oxide
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Shell Material
- Alloy Steel
Dimensions
- Length Family
- Standard
- Overall Length
- 11 1/4 in
- Wire Rope Length
- 11 1/4 in
- Length
- 11 1/4 in
Description
Hex Key Set, Black Oxide, 13, Standard, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.