Hi-Vis Stud Sensor
Mfr # CMHT77633
Zoro # G905971709
product price: $10.98
/eaKey Features
Battery Type
9V
Features
Shock-Resistant and Water-Resistant Body
Includes
(1) Stud Sensor
Material
Steel, Wood
Functions
Edge Detection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMHT77633
Zoro #
G905971709
UPC #
885911573993
Country of Origin
China
Dimensions
Scan Depth for Wood - Maximum
3/4 in
Overall Height
6 in
Scan Depth for Ferrous Metal - Maximum
3/4 in
Overall Width
2 1/2 in
Details
Item
Hi-Vis Stud Sensor
Battery Type
9V
Features
Shock-Resistant and Water-Resistant Body
Includes
(1) Stud Sensor
Material
Steel, Wood
Functions
Edge Detection
Materials Detected
Ferrous Metal, Wood
Compatible Surface Material
Fabric
Batteries Required
Batteries Required (Included)
Description
Hi-Vis Stud Sensor, Overall Height 6 in, Batteries Required Batteries Required (Included), Overall Width 2 1/2 in, Materials Detected Ferrous Metal, Wood, Battery Type 9V, Scan Depth for Ferrous Metal - Maximum 3/4 in, Scan Depth for Wood - Maximum 3/4 in, Compatible Surface Material Fabric, Scan Depth for Live Wire - Maximum Not Applicable, Features Shock-Resistant and Water-Resistant Body, Scan Depth for Non-Ferrous Metal - Maximum Not Applicable, Functions Edge Detection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.