Zoro Homepage

Hotdog Air Compressor, 1.5GAL

  • Mfr # CM0200141A

  • Zoro # G704382249


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Tank Size
1.5-Gallon
Voltage
120V
HP
3/4HP
Includes
One quick coupler
Overall Length
16.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM0200141A
Zoro #
G704382249
UPC #
810941030918
Country of Origin
China

Dimensions

Tank Size
1.5-Gallon
Overall Length
16.46"
Overall Height
10.43"
Overall Width
15.55"

Details

Voltage
120V
HP
3/4HP
Includes
One quick coupler
Weight
22.5 lbs.
Standards
UL 1450
Cylinder Material
Steel
Max. Pressure - Air Compressor
135
Application
recreational, inflation jobs, brad nailer and staplers
Free Air CFM @ 90 PSI
1.5CFM
Features
Oil free pump
For Use With
recreational, inflation jobs, brad nailer and staplers
Color
Red/Black

Description

This Craftsman Air Compressor uses a 3/4HP universal motor and has a light compact design with carrying handle for each move. It has an oil free pump for less maintenance. This 1.5-gallon hotdog tank has 135 max PSI working pressure, one quick couple for universal use. It is great for recreational, inflation jobs and brad, staplers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.