
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM0200244
Zoro #
G104382245
UPC #
810018920128
Country of Origin
China
Dimensions
Tank Size
2-Gallon
Overall Length
17.72"
Overall Height
14.76"
Overall Width
12.2"
Details
Voltage
120V
HP
1/3HP
Includes
One quick coupler
Weight
20 lbs
Standards
UL 1450
Free Air CFM @ 90 PSI
0.5CFM
Features
Oil free pump
Application
recreational, inflation jobs, brad nailer and staplers
Cylinder Material
Steel
Max. Pressure - Air Compressor
125
Color
Red/Black
For Use With
recreational, inflation jobs, brad nailer and staplers
Description
This Craftsman Air Compressor uses a 3/4HP brush motor and has a reinforced frame to protect pump/motor from damage and a strong handle with grip for easy carrying. This 2-gallon hotdog tank has 125 max PSI working pressure, one quick couple for universal use, and oil free pump for less maintenance. It is great for recreational, inflation jobs and brad, staplers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.