Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 3200 RPM, 20 V DC

  • Mfr # CMCF830B

  • Zoro # G115754796


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF830B
Zoro #
G115754796
UPC #
0885911964265
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 7/8 in
Chuck Size
1/4 in
Overall Height
8 7/8 in
Overall Width
3 in

Details

Voltage
20 V DC
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Number of Speed Settings
3
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Features
Complete Large Projects with upto 55% Faster Driving, Finish Projects Faster
Tool Weight
2.4 lb
Number of Chargers Included
0
Torque - Maximum
1,800 in-lb
Throttle Type
Variable-Speed Trigger
Torque - Minimum
0 in-lb
Reversible
Reversible
No Load Speed
3,200 RPM
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Product Type
Cordless Impact Driver
Drive Shape
Hex
Speed Control
Variable

Description

Cordless Impact Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.