Shop CRAFTSMAN

Impact Driver

  • Mfr # CMCF811D1

  • Zoro # G422824106


product price: 
$
119.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Platform
V20*
Torque - Maximum
2,100 in-lb
Handle Type
Pistol Grip
Drive Size
1/4 in
Battery Type
Tabbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMCF811D1
Zoro #
G422824106
UPC #
0198706013322
Country of Origin
China
Battery Platform
V20*
Torque - Maximum
2,100 in-lb
Handle Type
Pistol Grip
Battery Type
Tabbed
Speed - Maximum
2,800 RPM
Voltage
20 V
Built-In Light Type
Individual Light(s)
No Load Speed
2,900 RPM
Number of Chargers Included
1
Number of Batteries Included
1
Features
Brushless Motor, Compact 5.02 in Tool Head Length, Drives upto 294 Deck Screws per Charge, Onboard LED Light, VERSATRACK(TM) Compatible
Charger Manufacturing Model Number
CMCB101
Product Type
Impact Drier Kit
Motor Type
Brushless
Power Source
Cordless
Battery Capacity
(1) 2.0 Ah
Impact Rated
Impact Rated
Tool Weight
2.03 lb
Includes
Charger CMCB101, Battery CMCB202, Compact Impact Driver CMCF811, Tool Belt Hook
Torque - Minimum
0 in-lb
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Item
Impact Driver
Battery Manufacturing Model Number
CMCB202
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Chuck Size 1/4 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Features Brushless Motor, Compact 5.02 in Tool Head Length, Drives upto 294 Deck Screws per Charge, Onboard LED Light, VERSATRACK(TM) Compatible, Tool Weight 2.03 lb, Includes Charger CMCB101, Battery CMCB202, Compact Impact Driver CMCF811, Tool Belt Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.