Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC

  • Mfr # CMCF911B

  • Zoro # G308377818


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Drive Size
3/8"
Max. Torque
165 ft/lbs.
Includes
CMCF911 Impact Wrench
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF911B
Zoro #
G308377818
UPC #
885911832069
Country of Origin
Mexico

Dimensions

Drive Size
3/8"
Overall Length
8 1/2 in
Head Width
3/8 in

Details

Voltage
20V MAX*
Max. Torque
165 ft/lbs.
Includes
CMCF911 Impact Wrench
Number of Batteries Included
0
Power Source
Cordless
Free Speed
2,800 RPM
Fastening Torque
165 ft-lb
Brushless Motor
Yes
Clutch Style
Hog Ring Anvil
Handle Type
Pistol Grip
Tool Weight
4.66 lbs.
Features
LED Light, Variable Speed
Retainer Type
Friction Ring
Charger Included
No
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Actuation
Trigger
Breakaway Torque
165 ft-lb
Case Included
No
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Anvil Style
Standard
Battery Platform
V20*
No Load Speed
2,800 RPM
Motor Type
Brushless
Includes Case
Case Not Included
Torque - Maximum
165 ft-lb
Tool Series
20V MAX*

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 165 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.4 lb, Clutch Style Hog Ring Anvil, Features LED Light, Variable Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.