Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 20 V DC, Hex

  • Mfr # CMCF940M1

  • Zoro # G810763987


original price: $269.99
16% off
new price: $224.79
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
4.0 AH
Includes
(1) CMCB204 V20* 4.0Ah Li-ion Battery(1) CMCB104 V20* Li-ion Charger(1) Soft Bag
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF940M1
Zoro #
G810763987
UPC #
885911833523
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 3/4 in
Head Width
1/2 in

Details

Voltage
20 V DC
Battery Capacity
4.0 AH
Includes
(1) CMCB204 V20* 4.0Ah Li-ion Battery(1) CMCB104 V20* Li-ion Charger(1) Soft Bag
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
700 ft-lb
Number of Speed Settings
3
Impact Rated
Impact Rated
Tool Weight
5.9 lb
Clutch Style
Keyless
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Handle Type
Pistol Grip
Features
Brushless motor: provides better runtime and efficiency, Ease of use: 3-speed settings and a variable speed trigger for control, Ergonomics: compact and lightweight, LED light: to illuminate dark work spaces
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Drive Type
Standard
Breakaway Torque
1,000 ft-lb
Anvil Style
Standard
Tool Style
Compact
Drive Shape
Hex
No Load Speed
2,000 RPM
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
CMCB204
Number of Chargers Included
1
Battery Platform
V20*
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
CMCB104
Housing Material
Plastic
Handle Material
Plastic
Throttle Type
Trigger
Torque - Maximum
1,000 ft-lb
Speed Control
Variable
Includes Case
Case Included
Tool Series
20V MAX*

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity 4.0 AH, Tool Weight 5.9 lb, Clutch Style Keyless, Features Brushless motor: provides better runtime and efficiency, Ease of use: 3-speed settings and a variable speed trigger for control, Ergonomics: compact and lightweight, LED light: to illuminate dark work spaces, Includes (1) CMCB204 V20* 4.0Ah Li-ion Battery(1) CMCB104 V20* Li-ion Charger(1) Soft Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.