Zoro Homepage
This item is Discontinued.
Craftsman Industrial 1/2 in Drive Socket Adapter, 247-Chrome 9-23868

1/2 in Drive Socket Adapter, 247-Chrome (Discontinued)

  • Mfr # 9-23868
  • Zoro # G2466922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-23868
Zoro #
G2466922
UPC #
714994810100
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Output Drive Size
3/8 in

Details

Finish
247-Chrome
Drive Type
Female Square
Impact Rated
No
Features
Alloy Steel
Item
Socket Adapter
Output Drive Type
Male Hex

Description

Socket Adapter, Output Drive Size 3/8 in, Drive Type Female Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.