Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Craftsman Industrial 1/4" Drive Socket Set, 21 pcs 9-24777

1/4" Drive Socket Set, 21 pcs (Discontinued)

  • Mfr # 9-24777
  • Zoro # G1252824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-24777
Zoro #
G1252824
UPC #
714994816669
Country of Origin
United States

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
21
Includes
Ratchet Spinner, 3 and 6" Extensions, Universal Joint, Molded Case
Impact Rated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Deep Socket Point Styles Included
6
Finish
Chrome
Sockets Included
6 pt. Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2" 6 pt. Deep: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2"
Drive Type
Square
Tether Style
Tether Capable
Type
Mixed Length

Description

Socket Set, Square, Drive Size 1/4 in, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.