3/4" Drive, Spline SAE Socket, 12 Points (Discontinued)
- Mfr # 9-23967
- Zoro # G3148774
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-23967
Zoro #
G3148774
UPC #
714994812654
Country of Origin
United States
Dimensions
Drive Size
3/4"
Overall Length
2-5/8"
Socket Depth
Standard
Socket Sizes
1-5/8"
Details
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Finish
Chrome
Output Type
Spline
Item
Socket
Standards
ANSI and ASME
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Drive Type
Square
Tether Style
Tether Capable
Description
Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ANSI and ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.