Zoro Homepage
This item is Discontinued.
Craftsman Industrial 3/8" Drive, SAE Crowfoot Wrench Chrome 9-24929

3/8" Drive, SAE Crowfoot Wrench Chrome (Discontinued)

  • Mfr # 9-24929
  • Zoro # G3322487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-24929
Zoro #
G3322487
UPC #
714994815396
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Crowfoot Wrench
SAE or Metric
SAE
Material
Alloy Steel
Finish
Chrome

Description

Crowfoot Wrench, Alloy Steel, Chrome, Drive Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.