Zoro Homepage
This item is Discontinued.
Craftsman Industrial 3/8" Drive Socket Set, 9 pcs 9-32799

3/8" Drive Socket Set, 9 pcs (Discontinued)

  • Mfr # 9-32799
  • Zoro # G4360711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-32799
Zoro #
G4360711
UPC #
714994818045
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
9
Finish
Chrome
Deep Socket Point Styles Included
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Sockets Included
10, 11, 12, 13, 14, 15, 16, 17, 18mm
Impact Rated
No
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
12
Drive Type
Square
Tether Style
Tether Capable

Description

Socket Set, Square, Drive Size 3/8 in, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.