Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Craftsman Industrial 3/8" Drive, Spline SAE Socket, 12 Points 9-23190

3/8" Drive, Spline SAE Socket, 12 Points (Discontinued)

  • Mfr # 9-23190
  • Zoro # G0799881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-23190
Zoro #
G0799881
UPC #
714994808176
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2"
Socket Sizes
7/16"
Socket Depth
Deep

Details

SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Finish
Chrome
Output Type
Spline
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Drive Type
Square
Standards
ANSI and ASME
Item
Socket
Tether Style
Tether Capable

Description

Socket, Alloy Steel, Chrome, Deep, Square, Drive Size 3/8 in, Standards ANSI and ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.