3/8" Drive, Spline SAE Socket, 12 Points (Discontinued)
- Mfr # 9-23196
- Zoro # G1587546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-23196
Zoro #
G1587546
UPC #
714994808213
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
2-3/4"
Socket Sizes
11/16"
Socket Depth
Deep
Details
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Finish
Chrome
Output Type
Spline
Drive Type
Square
Standards
ANSI and ASME
Item
Socket
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Socket, Alloy Steel, Chrome, Deep, Square, Drive Size 3/8 in, Standards ANSI and ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.