Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Craftsman Industrial Combination Wrench, 13mm, 6-1/2In. OAL 9-21033

Combination Wrench, 13mm, 6-1/2In. OAL (Discontinued)

  • Mfr # 9-21033
  • Zoro # G2305712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-21033
Zoro #
G2305712
UPC #
714994805267
Country of Origin
United States

Dimensions

Overall Length
6-1/2"

Details

Finish
Chrome
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Chrome, Overall Length 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.