Zoro Homepage
This item is Discontinued.
Craftsman Industrial Master Tool Set, Mechanic, 300-Pieces 9-32781

Master Tool Set, Mechanic, 300-Pieces (Discontinued)

  • Mfr # 9-32781
  • Zoro # G4360675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-32781
Zoro #
G4360675
UPC #
714994818007
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"

Details

Item
Master Tool Set
Number of Pieces
300
Primary Application
Mechanic
Standards
ANSI
SAE or Metric
SAE, Metric
1/2 In. Drive Sockets/Accs. Included
12-Point Standrad 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-1/16", 1-1/8", 1-1/4", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 26, 27, 28, 30mm, Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Number of Striking Tools
0
Number of Wrenches
84
Miscellaneous Tools Included
Quick Ratchet: 1/4" w/Extension Bars: 1-1/2", 3, 6, 14", 3/8" Quick Ratchet w/Extension Bars: 1-1/2", 3, 6", Flex T-Handle: 10", Slide Bar: 7", Spark Plug Socket 5/8", 13/16", 1/2" Quick Ratchet w/6" Extension Bar, 15" Flex T-Handle, 9" Slide Bar, Magnetic Bit Handle w/10 Piece bit Set Robertson R2, 1/4" Adaptor: T15, T20, P1, P2, P3, 6-8, 8-10, 10-12 Blade, 10 Piece Nut Driver Bit Set: 3/16", 1/4", 9/32, 5/16", 11/32, 3/8", 7/16", 5, 6, 8, 10, 11mm, Hex Keys: Short: 0.050, 1/16, 5/64", 3/32, 7/64", 9/64", 1.5, 2, 2.5, 3, 4, 4.5mm, Long: 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1.5, 2, 2.5, 3, 4, 5, 6, 7mm
Wrenches Included
Combination: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16", 6, 7, 8, 9, 10, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32mm, Open End: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 9/16 x 5/8, 19/32 x 11/16, 5/8 x 3/4, 25/32 x 19/32, 11/16 x 13/16", 6 x 8, 7 x 9, 10 x 11, 12 x 14, 13 x 15, 16 x 18, 17 x 19, 20 x 22mm, Flare Nut: 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8", Obstruction: 9/16 x 5/8"
3/8 In. Drive Sockets/Accs. Included
12-Point Standrad 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13, 16, 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
1/4 In. Drive Sockets/Accs. Included
6 -Point Standrad 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm,12 -Point Standrad 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16", Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16"
Number of Consumable Parts
0
Number of Sockets/Accs.
165
Number of Pliers
0
Number of Miscellaneous Tools
51
Number of Screwdrivers
0

Description

Master Tool Set, Number of Pieces 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.