Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw, 3200 stroke/min, 20 V DC

  • Mfr # CMCS650B

  • Zoro # G208373354


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Blade Type
U or T Shank
Voltage
20V MAX*
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Brushless Motor
Yes
Includes
(1) CMCS650B V20* Variable Speed Jig Saw; (1) Wood Cutting Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMCS650B
Zoro #
G208373354
UPC #
885911740203
Country of Origin
Mexico

Dimensions

Tool Length
9 3/10 in
Overall Length
9 5/16 in
Overall Width
3 13/16 in
Tool Width
3 4/5 in

Details

Blade Type
U or T Shank
Voltage
20V MAX*
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Brushless Motor
Yes
Includes
(1) CMCS650B V20* Variable Speed Jig Saw; (1) Wood Cutting Blade
Item
Jigsaw
Tool Weight
4.1 lbs.
Speed Control
Variable
Handle Type
Top Handle
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Max. Strokes per Minute
3,200 stroke/min
Charger Included
No
Bevel Angle Range
45 Degrees
Blade Shank Type
T-Shank, U-Shank
Number of Batteries Included
0
Variable Speed
Yes
Throttle Type
Variable-Speed Trigger
Stroke Type
Straight
Includes Battery
Tool Only
Number of Chargers Included
0
Motor Type
Brushless
Stroke Rate - Maximum
3,200 stroke/min
Battery Platform
V20*
Bevel Angle - Left
45 Degrees
Bevel Angle - Right
45 Degrees

Description

Jigsaw, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, U-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included No, Stroke Type Straight, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees , Throttle Type Variable-Speed Trigger, Standards ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA, Tool Length 9 3/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.