Shop CRAFTSMAN

Jobsite Fan, 8" Dia, 20V DC, 650 cfm

  • Mfr # CMCE001B
  • Zoro # G703876282

original price:  $79.00 , new price: $61.75 , 21 percent off
new price: 
$
61.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
8.0 Ah
Features
Pivoting Head
Number of Batteries Included
0
Voltage
20V MAX*
Included Charger
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMCE001B
Zoro #
G703876282
UPC #
885911621540
Country of Origin
China
Item
Jobsite Fan
Battery Capacity
8.0 Ah
Features
Pivoting Head
Number of Batteries Included
0
Voltage
20V MAX*
Included Charger
No
Air Flow
650 CFM
Includes
V20* Cordless Jobsite Fan (1), Battery and Charger Sold Separately (1)
Number of Speeds
3
Series
V20
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Tool Weight
6 lb
Mount Type
Hang Hook, Surface, Wall-Mount
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Battery Series
20V MAX*
Oscillating
Non-Oscillating
Misting Capability
No Misting
Tilt Angle
240 Degrees
Number of Speed Settings
3
Oscillation
Non-Oscillating
Tool Series
V20*
Battery Platform
20V MAX*
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Height
13 3/16 in
Width
9 5/16 in
Overall Length
12 1/8 in
Blade Diameter
8 in
Overall Height
13 3/16 in
Wire Rope Length
12 1/8 in
Length
12 1/8 in
Fits Chest Size
Pivoting Head

Description

Jobsite Fan, Battery Platform 20V MAX*, Series V20, Blade Diameter 8 in, Number of Speeds 3, Air Flow 650 cfm, Mount Type Hang Hook, Surface, Wall-Mount, Oscillation Non-Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Included / Bare Tool Bare Tool, Voltage 20V DC, Power Source Cordless, Features Pivoting Head, Included Charger No, Number of Batteries Included 0, Oscillation Angle Not Applicable, Overall Height 13 3/16 in, Overall Length 12 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.